
Pushbutton Switch, Spst, Momentary, 40A, 50Vdc, Solder Terminal, Panel Mount (Discontinued)
- Mfr # 7-1393246-4
- Zoro # G105800922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1393246-4
Zoro #
G105800922
UPC #
-
Country of Origin
China
Dimensions
Panel Cutout Diameter
0.375 to 0.386 in
Details
Terminal Connection
8-32 Screws 90° to Each Other
Illuminated
No
Mounting Options
Two Hex Nuts/Lockwasher
Interrupt Capacity
1000A @ 50VDC or 240VAC
Earthing Switch
Without
Current Rating
40 A
Actuator Type
Push-Pull
Circuit Breaker Type
Thermal
Number of Poles
1
Illumination Type
No Light
Mounting Type
Panel Mount
Button color
Blk w/White Amp Rate Mark & White Trip Band
Circuit Breaker Style
Push-Pull Button
Product Type
Circuit Breaker
Circuit Function
Series Trip
Mounting Bushing
3/8-24 Threaded Bushing .375" [9.53mm] Long, Silver Color
Trip Time at 200%
6 to 22 seconds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.