
Pushbutton Switch, Spst, Off-(On), Momentary, 0.05A, 24Vdc, Solder Terminal, Panel Mount (Discontinued)
- Mfr # 1571563-6
- Zoro # G905799754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571563-6
Zoro #
G905799754
UPC #
-
Country of Origin
China
Details
Product Type
Switch
Contact Current Rating
50 mA
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Support Bracket
Without
Temperature Rating
-40 to 105°C
Contact Base Material
Phosphor Bronze
Actuator Material
Nylon
Dust Proof
No
Process Sealed
No
Voltage Rating
24
Switch Contact Plating Material
Silver
Number of Actuators
1
Actuator Style
Round
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Mounting Type
Surface Mount
Illuminated
No
Actuator Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.