Zoro Homepage
This item is Discontinued.
Te Connectivity Pushbutton Switch, Spst, Off-(On), Momentary, 0.4A, 20Vdc, 3 Pcb Hole Cnt, Wire Terminal, Panel TPC11CGPC0

Pushbutton Switch, Spst, Off-(On), Momentary, 0.4A, 20Vdc, 3 Pcb Hole Cnt, Wire Terminal, Panel (Discontinued)

  • Mfr # TPC11CGPC0
  • Zoro # G505805633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC11CGPC0
Zoro #
G505805633
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Thread Size
17807
Thread Size
10-48 UNS-2A
Actuator Length
3.48 mm [ .137 in ]
Button Width
3.81 mm [ .15 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Snap Action
Without
Actuator Profile
Extended
Number of Actuators
Single
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Round
Ganged
No
Switch Type
Pushbutton
Tactile
No
Actuator Material
Polyamide
Product Type
Switch
Mounting Type
Through Hole
Case Material
Polyester
Process Sealed
No
ESD Grounding Terminal
Without
Low Profile
No
Actuator Color
Black
Operating Function
NO, Momentary
Mounting Angle
Vertical
Dust Proof
No
Contact Plating
Gold over Nickel
Actuator Force
260 g [ 9.178 oz ]
Contact Base Material
Copper Alloy
Temperature Rating
High
Bushing Style
Threaded
Illuminated
No
Support Bracket
Without

Description

Pushbutton Switch, Spst, Off-(On), Momentary, 0.4A, 20Vdc, 3 Pcb Hole Cnt, Wire Terminal, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.