Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pushbutton Switch, Spst, Off-(On), Momentary, 1A, 20Vdc, Wire Terminal, Panel Mount TPC13C0

Pushbutton Switch, Spst, Off-(On), Momentary, 1A, 20Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # TPC13C0
  • Zoro # G905805646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC13C0
Zoro #
G905805646
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
3.81 mm [ .15 in ]
Thread Size
10-48 UNS-2A
Actuator Length
3.48 mm [ .137 in ]
Bushing Thread Size
17807

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Actuator Style
Round
Temperature Rating
High
Illuminated
No
Bushing Style
Threaded
Low Profile
No
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper Alloy
Contact Current Rating (A)
1
Contact Plating
Silver
Tactile
No
Switch Type
Pushbutton
Actuator Color
Black
Ganged
No
Product Type
Switch
Dust Proof
No
Case Material
Polyester
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Number of Actuators
Single
Snap Action
Without
Actuator Profile
Extended
Operating Function
NO, Momentary
Mounting Angle
Vertical
ESD Grounding Terminal
Without
Process Sealed
No
Actuator Material
Polyamide
Mounting Type
Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.