Zoro Homepage

Pushbutton Switch, Spst, On-Off, 3A, Wire Terminal, Panel Mount

  • Mfr # 2316542-9

  • Zoro # G705799220


product price: $27.79
/ea
Sold in multiples of 6 for $166.74

Key Features

Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Bushing Style
Threaded
ESD Grounding Terminal
Without
Dust Proof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316542-9
Zoro #
G705799220
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Bushing Style
Threaded
ESD Grounding Terminal
Without
Dust Proof
Yes
Actuator Profile
Flush
Mounting Angle
Vertical
Illuminated
Yes
Case Material
PBT
Tactile
No
Detent Style
Audible
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper
Switch Type
Pushbutton
Mounting Type
Panel
Operating Function
On Off
Process Sealed
Yes
Support Bracket
Without
Product Type
Switch
Number of Actuators
Single
Actuator Style
Round
Switch Contact Plating Material
Silver
Snap Action
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.