Zoro Homepage

Pushbutton Switch, Spst, On-Off, 3A, Wire Terminal, Panel Mount

  • Mfr # AV1911RG12Q04

  • Zoro # G705803187


product price: $21.79
/ea
Sold in multiples of 9 for $196.11

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Style
Round
Product Type
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1911RG12Q04
Zoro #
G705803187
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Style
Round
Product Type
Switch
Operating Function
On Off
Bushing Style
Threaded
ESD Grounding Terminal
Without
Illuminated
Yes
Switch Type
Pushbutton
Snap Action
Without
Detent Style
Audible
Number of Actuators
Single
Switch Contact Plating Material
Silver
Process Sealed
Yes
Case Material
PBT
Mounting Angle
Vertical
Contact Base Material
Copper
Support Bracket
Without
Dust Proof
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
Mounting Type
Panel
Actuator Profile
Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.