Zoro Homepage

Pushbutton Switch, Spst, On-Off, 3A, Wire Terminal, Panel Mount

  • Mfr # AV2511000T5Q04

  • Zoro # G905803079


product price: $25.99
/ea
Sold in multiples of 7 for $181.93

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Operating Function
On Off
Number of Actuators
Single
Snap Action
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2511000T5Q04
Zoro #
G905803079
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Operating Function
On Off
Number of Actuators
Single
Snap Action
Without
Illuminated
No
Mounting Angle
Vertical
Actuator Style
Round
Mounting Type
Panel
Detent Style
Audible
Case Material
PBT
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
Yes
Product Type
Switch
Switch Contact Plating Material
Silver
Support Bracket
Without
Bushing Style
Threaded
Contact Base Material
Copper
ESD Grounding Terminal
Without
Actuator Profile
Flush
Switch Type
Pushbutton
Process Sealed
Yes
Tactile
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.