Zoro Homepage
This item is Discontinued.
Te Connectivity PWR TB 2PIN 10P 15.00 PCB W/PEG 1-1986714-0

PWR TB 2PIN 10P 15.00 PCB W/PEG (Discontinued)

  • Mfr # 1-1986714-0
  • Zoro # G900982892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986714-0
Zoro #
G900982892
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Screw Size
M5
Pin Length
5 mm [ .197 in ]

Details

Housing Color
Green
Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Connector Style
Receptacle
Number of Positions
10
Contact Mating Area Plating Material
Tin over Steel
Contact Mount
Through Hole
Applies To
Printed Circuit Board
Centerline
15 mm [ .591 in ]
Screw Flange
Without
Mounting Angle
Vertical
Number of Rows
1
Screwless Terminal Block
No
Screw Plating Material
Nickel
Side Stackable
Yes
Contact Base Material
Copper Alloy
Screw Material
Steel
Threaded Flange
Without
Wire Entry Angle
Side
Current Rating (Max) (A)
130
Shrouded
No
Interlock
Without
Block Type
Straight
Voltage (VAC)
600
Housing Material
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.