
PWR TB 2PIN 4P 15.00 PCB-FLANGE
Mfr # 1986715-4
Zoro # G300946135
product price: $59.99
/eaSold in multiples of 2 for $119.98
Key Features
Voltage
600 VAC
Wire Range
20 to 1 AWG
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986715-4
Zoro #
G300946135
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.197 in
Details
Voltage
600 VAC
Wire Range
20 to 1 AWG
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Centerline (Pitch)
.591 in
Housing Material
PA 66
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
130 A
Circuit Application
Power & Signal
Contact Mount
Through Hole
Operating Temperature Range
-40 to 110°C
Number of Rows
2
Number of Positions
4
Current Rating (Max)
130 A
Block Type
Straight
Wire Entry Angle
Side
Connector System
Wire-to-Board
Connector Style
Header
Header Type
Header Only
Housing Color
Green
Wire Protection
With
Screw Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.