Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 5P 15.00 PCB W/PEG

  • Mfr # 1986714-5

  • Zoro # G800946079


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Mounting Angle
Straight
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986714-5
Zoro #
G800946079
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.197 in
Screw Size
M5
Pin Length
.197 in

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Mounting Angle
Straight
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Threaded Flange
Without
Wire Entry Angle
Side
Current Rating (Max)
130 A
Screw Plating Material
Nickel
Connector System
Wire-to-Board
Number of Rows
2
Interlock
With
Operating Temperature Range
-40 to 230°F
Header Type
Header Only
Number of Positions
5
Connector Style
Header
Contact Current Rating (Max)
130 A
Contact Base Material
Copper Alloy
Wire Protection
With
Circuit Application
Power & Signal
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.591 in
Screw Material
Steel
Screwless Terminal Block
No
Connector Mounting Type
Board Mount
Housing Material
PA 66
Housing Color
Green
Side Stackable
Yes
Locating Posts
With
Block Type
Stacking w/interlock

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.