Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 7P 15.00 PCB W/PEG

  • Mfr # 1986714-7

  • Zoro # G600945999


product price: $94.99
/ea
Sold in multiples of 2 for $189.98
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Screw Size
M5
Current Rating (Max) (A)
130
PCB Tail Length
5 mm [ .196 in ]
Interlock
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986714-7
Zoro #
G600945999
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M5
PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Current Rating (Max) (A)
130
Interlock
Without
Contact Base Material
Copper Alloy
Housing Color
Green
Housing Material
Polyamide
Applies To
Printed Circuit Board
Screwless Terminal Block
No
Contact Mount
Through Hole
Voltage (VAC)
600
Mounting Angle
Vertical
Wire Entry Angle
Side
Number of Rows
1
Connector Style
Receptacle
Threaded Flange
Without
Shrouded
No
Screw Flange
Without
Side Stackable
Yes
Block Type
Straight
Number of Positions
7
Contact Mating Area Plating Material
Tin over Steel
Screw Material
Steel
Screw Plating Material
Nickel
Centerline
15 mm [ .591 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.