Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 9P 15.00 PCB-FLANGE

  • Mfr # 1986715-9

  • Zoro # G000946138


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Contact Mating Area Plating Material
Tin
Screw Material
Steel
Current Rating (Max) (A)
130
Wire Entry Angle
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986715-9
Zoro #
G000946138
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Contact Mating Area Plating Material
Tin
Screw Material
Steel
Current Rating (Max) (A)
130
Wire Entry Angle
Side
Centerline
15 mm [ .591 in ]
Screw Flange
With
Screw Plating Material
Nickel
Shrouded
No
Applies To
Printed Circuit Board
Housing Color
Green
Number of Positions
9
Mounting Angle
Vertical
Threaded Flange
Without
Connector Style
Receptacle
Housing Material
Polyamide
Number of Rows
1
Screwless Terminal Block
No
Contact Base Material
Copper Alloy
Interlock
Without
Voltage (VAC)
600
Block Type
Straight
Contact Mount
Through Hole
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.