Zoro Homepage

Quick Connect, Power Relay, 30 A, Quick Connect

  • Mfr # 1-1649341-7

  • Zoro # G205866132


product price: $13.19
/ea
Sold in multiples of 7 for $92.33

Key Features

Mounting Style
Quick Connect
Electrical Connection
Quick Connect
Coil Voltage
24V AC
Current Rating
30 A
Contact Rating (AC)
30 A @ 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1649341-7
Zoro #
G205866132
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Quick Connect
Electrical Connection
Quick Connect
Coil Voltage
24V AC
Current Rating
30 A
Contact Rating (AC)
30 A @ 277V
Power Consumption - Relay
1600VA
Contact Material
AgSnOlnO
Features
UL Coil Insulation Class F
Number of Poles
2
Contact Limiting Continuous Current
30 A
Contact Limiting Making Current
30 A
Contact Rating
30 A
Insulation Clearance
.125 in
Contact Limiting Breaking Current
30 A
Switching Voltage
277 VAC
Operating Temp. Range
-40 to 70°C
Contact Voltage Rating
277 VAC
Coil Resistance
136 Ω
Protection Category
RTII
Switching Current
1000mA @ 5V
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Short-Time Current
30 A
Coil Type
Monostable, AC
Insulation Creepage
.25 in

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 1600Mw (Coil), 30A (Contact), Ac Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.