Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1X2-V185=R10 1393766-5

R10-E1X2-V185=R10 (Discontinued)

  • Mfr # 1393766-5
  • Zoro # G900983004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393766-5
Zoro #
G900983004
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.165 in
Length Class (Mechanical)
25 to 30 mm
Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
12 VDC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
75°C
Coil Resistance
185 Ω
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Magnetic System
Monostable, DC
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
70 to 85°C
Contact Current Rating (Max)
5A
Insulation Initial Resistance
10000 MΩ
Contact Limiting Breaking Current
5A
Contact Limiting Short-Time Current
5A
Coil Special Features
Sensitive Version
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Voltage Rating
120 VAC
Operating Temperature Range
-55 to 75°C
Contact Limiting Making Current
5A
Coil Power Rating Class
800 to 1000 mW
Contact Current Class
5 to 10 A, 16 A
Coil Power Rating DC
900 mW
Contact Number of Poles
2
Contact Limiting Continuous Current
5A
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.