Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1Z2-S800=R10 7-1393766-0

R10-E1Z2-S800=R10 (Discontinued)

  • Mfr # 7-1393766-0
  • Zoro # G600985209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393766-0
Zoro #
G600985209
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.165 in
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Product Height
1.189 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
12 VDC
Contact Material
Ag
Coil Resistance
800 Ω
Contact Current Rating (Max)
2A
Contact Current Class
0 to 2 A, 16 A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Operating Temperature Range
-55 to 75°C
Contact Switching Load (Min)
1mA @ 12V
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Power Relay Type
Industrial Panel Plug-In
Coil Special Features
Sensitive Version
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Resistance
10000 MΩ
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Special Features
Bifurcated/Twin Contacts
Contact Voltage Rating
120 VAC
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
75°C
Coil Power Rating Class
150 to 200 mW
Contact Number of Poles
2
Coil Power Rating DC
180 mW
Environmental Ambient Temperature Class
70 to 85°C
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.