Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E2P2-V700=R10 1393767-2

R10-E2P2-V700=R10 (Discontinued)

  • Mfr # 1393767-2
  • Zoro # G600983007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393767-2
Zoro #
G600983007
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in
Product Length
.949 in

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
Ag
Coil Special Features
Sensitive Version
Operating Temperature Range
-55 to 75°C
Contact Limiting Continuous Current
3A
Coil Resistance
700 Ω
Environmental Category of Protection
RTI
Contact Limiting Making Current
3A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Limiting Breaking Current
3A
Contact Number of Poles
2
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Resistance
10000 MΩ
Contact Voltage Rating
120 VAC
Contact Current Class
2 to 5 A, 16 A
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
900 mW
Environmental Ambient Temperature Class
70 to 85°C
Environmental Ambient Temperature (Max)
75°C
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Special Features
Bifurcated/Twin Contacts
Contact Plating Material
Gold
Contact Switching Load (Min)
0mA @ 0V
Contact Arrangement
2 Form C (CO)
Contact Limiting Short-Time Current
3A
Coil Power Rating Class
800 to 1000 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.