Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E2Z2-J1.0K=R10 3-1393767-9

R10-E2Z2-J1.0K=R10 (Discontinued)

  • Mfr # 3-1393767-9
  • Zoro # G000984000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393767-9
Zoro #
G000984000
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Length Class (Mechanical)
20 to 25 mm
Product Width
.736 in
Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
16 to 20 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Environmental Category of Protection
RTI
Coil Power Rating DC
75 mW
Power Relay Type
Industrial Panel Plug-In
Actuating System
DC
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Special Features
Bifurcated/Twin Contacts
Contact Switching Load (Min)
1mA @ 12V
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating Class
0 to 100 mW
Contact Voltage Rating
120 VAC
Contact Current Rating (Max)
2A
Operating Temperature Range
-55 to 75°C
Contact Number of Poles
2
Contact Current Class
0 to 2 A, 16 A
Contact Arrangement
2 Form C (CO)
Coil Special Features
Sensitive Version
Insulation Initial Resistance
10000 MΩ
Coil Resistance
1000 Ω
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Ambient Temperature (Max)
75°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.