Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10S-E2Y2-J500=R10

  • Mfr # 8-1393769-4

  • Zoro # G400984662


product price: $90.35
/ea
Sold in multiples of 2 for $180.70
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Contact Current Class
16 A, 2 to 5 A
Width Class (Mechanical)
16 to 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393769-4
Zoro #
G400984662
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Product Length
.949 in
Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Current Rating (Max)
3A
Contact Switching Load (Min)
100mA @ 12V
Coil Power Rating Class
0 to 100 mW
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Special Features
Sensitive Version
Contact Number of Poles
2
Coil Resistance
500 Ω
Contact Voltage Rating
120 VAC
Coil Power Rating DC
20 mW
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Resistance
10000 MΩ
Environmental Ambient Temperature Class
70 to 85°C
Contact Arrangement
2 Form C (CO)
Operating Temperature Range
-55 to 75°C
Actuating System
DC
Environmental Ambient Temperature (Max)
75°C
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Magnetic System
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.