Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RA Male Connector IEC L3

  • Mfr # 2042139-2

  • Zoro # G401067487


product price: $20.75
/ea
Sold in multiples of 8 for $166.00

Key Features

Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Width
0.493 in
Height
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042139-2
Zoro #
G401067487
UPC #
-
Country of Origin
India

Dimensions

Width
0.493 in
Height
9.5 mm
Length
0.681 in
Hole Dia.
0.0158 in

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Material
Liquid Crystal Polymer
Color
Natural
Hole Center to Center
1.45 mm
Connection Material
Copper Alloy
Number of Rows
8
Number of Contacts
192
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.