Zoro Homepage

Rack And Panel Connector, 11 Contact(S), Male, Plug

  • Mfr # 202648-4

  • Zoro # G505963418


product price: $88.79
/ea
Sold in multiples of 2 for $177.58
Free Shipping & Returns

Key Features

Color
Black
Material
Phenolic
For Use With
Miniature COAXICON Contacts or Type 1 (Size 12) Contacts and 5 Type II (Size 16), Type III+ (Size 16) Type VI (Size 16) or Subminiature COAXICON Contacts
Contact Type
Pin
Number of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202648-4
Zoro #
G505963418
UPC #
-
Country of Origin
United States

Details

Item
Contact Module
Color
Black
Material
Phenolic
For Use With
Miniature COAXICON Contacts or Type 1 (Size 12) Contacts and 5 Type II (Size 16), Type III+ (Size 16) Type VI (Size 16) or Subminiature COAXICON Contacts
Contact Type
Pin
Number of Contacts
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.