Zoro Homepage

Rack And Panel Connector, 14 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 201298-1

  • Zoro # G805913069


product price: $9.15
/ea
Sold in multiples of 5220 for $47,763.00

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Length
23.24 mm
Width
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201298-1
Zoro #
G805913069
UPC #
-
Country of Origin
Mexico

Dimensions

Length
23.24 mm
Width
0.44 in
Height
31.75 mm

Details

Item
Housing
Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Phenolic
Max. Temp.
150°C
Contact Type
Socket
For Use With
Plug Block
Number of Contacts
14
Features
Panel Mount Feature
Hole Center to Center
3.3 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.