Zoro Homepage

Rack And Panel Connector, 160 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 202800-1

  • Zoro # G905913068


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Length
28.32 mm
Width
1.826 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202800-1
Zoro #
G905913068
UPC #
-
Country of Origin
Mexico

Dimensions

Length
28.32 mm
Width
1.826 in
Height
69.85 mm

Details

Item
Housing
Color
Blue
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Diallyl Phthalate
Contact Type
Socket
For Use With
202799 Plug Block
Max. Temp.
125°C
Features
Panel Mount Feature
Number of Contacts
160
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.