Zoro Homepage

Rack And Panel Connector, 20 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 200346-2

  • Zoro # G205789578


product price: $38.49
/ea
Sold in multiples of 1015 for $39,067.35

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Phenolic
Width
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200346-2
Zoro #
G205789578
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.44 in
Length
0.915 in
Height
39.62 mm

Details

Item
Housing
Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Phenolic
Features
Panel Mount Feature
For Use With
Pin Housing
Contact Type
Socket
Max. Temp.
150°C
Number of Contacts
20
Hole Center to Center
3.3 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.