
Rack And Panel Connector, 34 Contact(S), Female, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 213624-1
- Zoro # G905913099
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213624-1
Zoro #
G905913099
UPC #
-
Country of Origin
Mexico
Dimensions
Width
3/4 in
Height
50.8 mm
Length
23.24 mm
Details
Item
Housing
Color
Black
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Number of Contacts
34
For Use With
Standard Connectors
Features
Panel Mount Feature
Max. Temp.
130°C
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.