Zoro Homepage

Rack & Panel Connectors Cntr Fastener Plug Block 104P

  • Mfr # 201692-6

  • Zoro # G105963580


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Phenolic
Height
71.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201692-6
Zoro #
G105963580
UPC #
-
Country of Origin
Mexico

Dimensions

Height
71.88 mm
Width
1.1299 in
Length
4.227 in

Details

Item
Housing
Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Phenolic
Number of Rows
8
For Use With
201532 Receptacle Block
Number of Contacts
104
Max. Temp.
150°C
Contact Type
Pin
Features
Panel Mount Feature
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.