Zoro Homepage

Rack & Panel Connectors Insert Asy, Pin E, 40-P, Key A

  • Mfr # 1738186-1

  • Zoro # G205948487


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Thermoplastic
Material
Thermoplastic
Contact Type
Pin
Features
With Interfacial Seal; With Rear Grommet
Min. Single Wire Size
40 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738186-1
Zoro #
G205948487
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
40 AWG
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
40 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Insert
Insulation Material
Thermoplastic
Material
Thermoplastic
Contact Type
Pin
Features
With Interfacial Seal; With Rear Grommet
Number of Contacts
40
For Use With
GPRB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.