Rack & Panel Connectors Recpt Shell W/ Polarizing Hdwr (Discontinued)
- Mfr # 1738240-1
- Zoro # G505963630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1738240-1
Zoro #
G505963630
UPC #
-
Country of Origin
United States
Dimensions
Width
23.44 mm
Height
24.87 mm
Length
55.04 mm
Details
Item
Housing
Connector Type
Receptacle
Maximum Voltage
500 V DC
Maximum Operating Temperature
155 Degrees C
Max. Temp.
155°C
Max. Voltage
500V DC
Features
Rear Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.