
Rack & Panel Contacts Pin Cont Sz 22 Mil 600 (Discontinued)
- Mfr # 211901-2
- Zoro # G905963384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211901-2
Zoro #
G905963384
UPC #
-
Country of Origin
United States
Dimensions
Length
0.685 in
Contact Plating Thickness
50 µin
Details
Item
Contact
Type
Straight
Material
Copper Alloy
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.