Zoro Homepage

Raised Vertical Flange Mount, Power Relay, 25 A, Pin

  • Mfr # 4-1617806-9

  • Zoro # G705865840


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Raised Vertical Flange Mount
Electrical Connection
Pin
Current Rating
25 A
Contact Form
3PDT
Features
Hermetically Sealed Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617806-9
Zoro #
G705865840
UPC #
-
Country of Origin
Unknown

Details

Item
Power Relay
Mounting Style
Raised Vertical Flange Mount
Electrical Connection
Pin
Current Rating
25 A
Contact Form
3PDT
Features
Hermetically Sealed Enclosure
Hz - Electrical
400 Hz
Contact Material
Silver Cadmium Oxide
Operating Temp. Range
-70 to 125°C
Contact Rating
25 A
Coil Type
Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.