Zoro Homepage
This item is Discontinued.
Te Connectivity Rcpt 250 Pos-Lock 18-14 0126Br 1217094-1

Rcpt 250 Pos-Lock 18-14 0126Br (Discontinued)

  • Mfr # 1217094-1
  • Zoro # G205899604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217094-1
Zoro #
G205899604
UPC #
-
Country of Origin
United States

Details

Connection Type
Socket, Crimp
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Wire Range
18 to 14 AWG
Max. Voltage
240V AC/DC
Terminal Type
Socket
Application
Wire and Cable
Mounting Type
Cable Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.