
Rcpt 8 Pos 103 Shell 2.5A PCB Cont Pol2
Mfr # 2157375-2
Zoro # G400984112
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Material
Copper Alloy
Overall Length
0.93 in
Type
Receptacle, Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2157375-2
Zoro #
G400984112
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.93 in
Details
Insulated
Yes
Material
Copper Alloy
Item
Connector
Type
Receptacle, Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.