Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RCPT ASSY 14 POS VERT 0.8MM MI 1375870-5

RCPT ASSY 14 POS VERT 0.8MM MI (Discontinued)

  • Mfr # 1375870-5
  • Zoro # G901067222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375870-5
Zoro #
G901067222
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
85°C
Standards
UL E28476
Color
Natural
Material
Liquid Crystal Polymer
Wire Type
Discrete
Hole Center to Center
0.8 mm
Current Rating
1 A
Number of Contacts
14
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.