
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5554501-2
Zoro #
G001068815
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Features
With Boss; Panel Mount Feature
Material
Polyester
Finish
Nickel Plated
Hole Center to Center
2.16 mm
Terminal Finish
Tin Plated
Number of Rows
2
Number of Contacts
24
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.