Zoro Homepage

RCPT ASSY 8 POS VERT 0.8MM MI

  • Mfr # 1375870-2

  • Zoro # G501067165


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Max. Voltage
30V AC
Max. Temp.
85°C
Standards
UL E28476
Material
Liquid Crystal Polymer
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375870-2
Zoro #
G501067165
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
85°C
Standards
UL E28476
Material
Liquid Crystal Polymer
Color
Natural
Contact Type
Socket
Wire Type
Discrete
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
8
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Current Rating
1 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.