Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT ASY R/A AMPINRGY WTB 3POS

  • Mfr # 556882-3

  • Zoro # G201068851


product price: $9.69
/ea
Sold in multiples of 8 for $77.52

Key Features

Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556882-3
Zoro #
G201068851
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG
Width
0.69 in
Length
2.28 in
Height
14.48 mm
Contact Plating Thickness
3.81 µm

Details

Item
Connector Assembly
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyphenylene Sulfide
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Color
Black
Wire Type
Stranded
Hole Center to Center
11.18 mm
Terminal Finish
Tin Plated
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Number of Contacts
3
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Current Rating
35 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.