
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92009-4
Zoro #
G900957197
UPC #
-
Country of Origin
China
Dimensions
Length
0.492 in
Height
4.5 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Color
Natural
Application
Power, Signal
Material
Nylon
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Max. Voltage
250V AC/VDC
Contact Type
Socket
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Current Rating
3 A
Number of Contacts
4
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.