Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RCPT PIDG FASTON 22-18 205 LIF 696018-2

RCPT PIDG FASTON 22-18 205 LIF (Discontinued)

  • Mfr # 696018-2
  • Zoro # G500976321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696018-2
Zoro #
G500976321
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 - 18 AWG
Overall Length
.8 in
Wire Insulation Diameter (Max)
.135 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.205 in
Mating Tab Thickness
.02 in

Details

Voltage (Max)
300 V
Insertion Force
Low
Barrel Color
Red
Crimp Type
F-Crimp
Fully Insulated
No
Disconnect Type
Quick Disconnect Pin
FASTON
Yes
Plating Material
Tin
Terminal Orientation
Straight
Terminates To
Wire & Cable
Operating Temperature Range
105 °C
Insulated
Yes
Discrete Wire Type
Stranded
Wire Insulation Support
With
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.