
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2311882-1
Zoro #
G805951108
UPC #
-
Country of Origin
China
Dimensions
Width
1.156 in
Length
2.807 in
Height
11.78 mm
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Application
Signal
Hole Center to Center
0.75 mm
Connection Material
Phosphor Bronze
For Use With
CDFP AOC / CDFP Cable Assembly
Terminal Type
Through Hole - Press-Fit
Features
Sealable
Connector Type
Receptacle
Number of Ports
1
Color
Black
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.