Zoro Homepage

REC ASSY FOR 0.635 BAY CONN.

  • Mfr # 2199022-1

  • Zoro # G101069088


product price: $5.15
/ea
Sold in multiples of 550 for $2,832.50

Key Features

Color
Black
Material
Thermoplastic
Connector Type
Receptacle
Number of Rows
2
Hole Center to Center
0.635 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199022-1
Zoro #
G101069088
UPC #
-
Country of Origin
China

Details

Item
Connector
Color
Black
Material
Thermoplastic
Connector Type
Receptacle
Number of Rows
2
Hole Center to Center
0.635 mm
Number of Contacts
118

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.