
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005163-1
Zoro #
G501026674
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.091 in
Details
Item
Wire Connector
Type
Crimp
Maximum Operating Temperature
85 Degrees C
Features
Sealable
Wire Type
Copper
Standards
USCAR-21
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.