
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-204682-0
Zoro #
G000939741
UPC #
-
Country of Origin
United States
Dimensions
Height
0.45 in
Length
33.884 mm
Details
Item
Connector
Current
3 A
Hole Center to Center
2.54 mm
Material
Diallyl Phthalate
Connection Material
Brass
For Use With
Automatic Wiring
Connector Type
Receptacle
Features
With Center Fastener and Posted Contacts
Contact Finish
Gold Plated; Gold over Nickel
Contact Type
Socket
Current Rating
3 A
Number of Contacts
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.