Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 16-14 187 640918-1

RECEPT PIDG FASTON 16-14 187 (Discontinued)

  • Mfr # 640918-1
  • Zoro # G700976862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640918-1
Zoro #
G700976862
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Mating Tab Width
.187 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.17 in

Details

Terminal Type
Receptacle
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Insulated
Yes
Operating Temperature Range
105 °C
Fully Insulated
No
Wire Insulation Support
With
Terminates To
Wire & Cable
Barrel Color
Blue
Insertion Force
Normal
Mating Retention Type
Dimple
Terminal Orientation
Straight
Disconnect Type
Quick Disconnect Pin
Insulation Material
Nylon
Plating Material
Tin
Voltage (Max)
300 V
RU (UL Component Program)
Approved
CSA Certified
Yes
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.