Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT PIDG FASTON 22-18 187

  • Mfr # 640917-1

  • Zoro # G900976778


product price: $0.31
/ea
Sold in multiples of 278 for $86.18

Key Features

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Terminal Type
Receptacle
Wire Insulation Support
With
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640917-1
Zoro #
G900976778
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Mating Tab Width
.187 in
Wire Insulation Diameter (Max)
.135 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Insulation Material
Nylon
Voltage (Max)
300 V
RU (UL Component Program)
Approved
Disconnect Type
Quick Disconnect Pin
Crimp Type
F-Crimp
Operating Temperature Range
105 °C
Insulated
Yes
FASTON
Yes
Terminal Orientation
Straight
Mating Retention Type
Dimple
Insertion Force
Normal
Terminates To
Wire & Cable
Plating Material
Tin
Discrete Wire Type
Stranded
Fully Insulated
No
CSA Certified
Yes
Barrel Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.