Zoro Homepage
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 22-18 205 8-640909-1

RECEPT PIDG FASTON 22-18 205 (Discontinued)

  • Mfr # 8-640909-1
  • Zoro # G700976367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-640909-1
Zoro #
G700976367
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Wire Insulation Diameter (Max)
.135 in
Mating Tab Thickness
.02 in
Mating Tab Width
.205 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Mating Retention Type
Dimple
FASTON
Yes
Plating Material
Tin
Operating Temperature Range
105 °C
Insertion Force
Normal
Voltage (Max)
300 V
RU (UL Component Program)
Approved
Insulation Material
Nylon
Fully Insulated
No
Terminal Orientation
Straight
Terminates To
Wire & Cable
Barrel Color
Red
Wire Insulation Support
With
CSA Certified
Yes
Discrete Wire Type
Stranded
Disconnect Type
Quick Disconnect Pin
Crimp Type
F-Crimp
Insulated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.