Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 26-24  110 641324-1

RECEPT PIDG FASTON 26-24 110 (Discontinued)

  • Mfr # 641324-1
  • Zoro # G600976535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641324-1
Zoro #
G600976535
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 - 24 AWG
Overall Length
.7 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.082 in
Mating Tab Width
.11 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Discrete Wire Type
Stranded
Fully Insulated
No
Terminates To
Wire & Cable
Barrel Color
Yellow
Disconnect Type
Quick Disconnect Pin
Voltage (Max)
300 V
FASTON
Yes
Crimp Type
F-Crimp
Insulation Material
Nylon
Operating Temperature Range
105 °C
Insertion Force
Low
Plating Material
Pre-Tin
Terminal Orientation
Straight
Insulated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.