
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2149699-1
Zoro #
G201067984
UPC #
-
Country of Origin
China
Dimensions
Height
11.55 mm
Details
Item
Cage Assembly
Max. Temp.
85°C
Application
Signal
For Use With
CXP Cable Assembly
Material
Liquid Crystal Polymer
Finish
Tin Over Nickel
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.031 mm
Number of Ports
1
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Number of Contacts
84
Connector Type
Receptacle
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash over Palladium Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.