Zoro Homepage
This item is Discontinued.
Te Connectivity RECEPTACLE ASSY RA 50 POSN MBC 2292055-1

RECEPTACLE ASSY RA 50 POSN MBC (Discontinued)

  • Mfr # 2292055-1
  • Zoro # G901067901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292055-1
Zoro #
G901067901
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Number of Contacts
50
Connector Type
Receptacle
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Current Rating
0.9 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.6 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.