Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPTBLKHDSCSSGREENW/LL

  • Mfr # 2-5502632-2

  • Zoro # G901038055


product price: $4.99
/ea
Sold in multiples of 18 for $89.82

Key Features

Insulation Material
Glass-Filled PBT
Color
Green
Material
Glass-Filled PBT
Features
Flanged
Connector Type
SC Simplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5502632-2
Zoro #
G901038055
UPC #
-
Country of Origin
China

Details

Item
Receptacle
Insulation Material
Glass-Filled PBT
Color
Green
Material
Glass-Filled PBT
Features
Flanged
Connector Type
SC Simplex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.