
RECPT HSG 8 POWER METRIMATE
Mfr # 213500-3
Zoro # G800956146
product price: $13.49
/eaSold in multiples of 6 for $80.94
Key Features
Number of Rows
3
Color
Blue
Length
56.26 mm
Standards
CSA Certified; UL E28476; UL Certified and Recognized
For Use With
Plug Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213500-3
Zoro #
G800956146
UPC #
-
Country of Origin
United States
Dimensions
Length
56.26 mm
Width
54.61 mm
Height
30.78 mm
Details
Item
Connector
Number of Rows
3
Color
Blue
Standards
CSA Certified; UL E28476; UL Certified and Recognized
For Use With
Plug Housing
Material
Glass-Filled Polyester
Features
Panel Mount Feature
Connector Type
Receptacle
Hole Center to Center
8 mm
Flammability Rating
UL 94 V-0
Number of Contacts
8
Wire Type
Discrete; Stranded
Contact Type
Pin
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Wire Connector Style
Drawer
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.