
Rectangular Connector, 12 Contact(S), Female, Receptacle (Discontinued)
- Mfr # 2-1318118-6
- Zoro # G405790046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1318118-6
Zoro #
G405790046
UPC #
-
Country of Origin
China
Dimensions
Width
0.582 in
Height
20 mm
Length
0.645 in
Details
Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Series
2000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Number of Rows
2
Contact Type
Socket
Max. Temp.
105°C
Number of Contacts
12
For Use With
Plug Housing & Header
Hole Center to Center
2.5 mm
Connector Terminates To
Printed Circuit Board; Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.